BURNDY #B208

Welded Connection Mold, Reusable, Connector - End to End Cables

SKU: 78181037800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Connector - End to End Cables
Cable Run: 4/0 str
Mold Connection Type: Type BCC-1
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4
Manufacturer Series: BURNDYWeld
Description
Molds, Cable to Cable: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Connector - End to End Cables; Cable Run - 4/0 str; Mold Connection Type - Type BCC-1; Weld Metal - 90; Handle Clamps - B-106; Price Key - 4; Manufacturer Series - BURNDYWeld