AMETEK #DNC-T2010-020

Dust Collector Controller, 95-265VAC, 10 Module Capacity, Surface Mount

SKU: 40309698956
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dust Collector Control
Module Capacity: 10
Voltage: 95-265V AC
Mounting Type: Surface
Dimensions: 6.75 in. L x 4.75 in. W x 1.10 in. H
Manufacturer Series: DNC
Description
PLC Module Controllers: Type - Dust Collector Control; Module Capacity - 10; Voltage - 95-265VAC; Mounting Type - Surface; Dimensions - 6.75 in. L x 4.75 in. W x 1.10 in. H; Additional Information - NEMA 4, Output Type: Solid State, Power Dissipation: 6.30VA Max Plus Load, Operating Temperature: -40 to 66 deg C; Manufacturer Series - DNC
Additional Info: NEMA 4, Output Type: Solid State, Power Dissipation: 6.30VA Max Plus Load, Operating Temperature: -40 to 66 deg C