Menu Search
Search
O-Z/GEDNEY #FS1DC

Modular Wall Outlet Plate

SKU # 78312606052 Manufacturer Series: FS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Wall Outlet Plate
Configuration: (1) Duplex Receptacle
Gang: 1G
Mounting: Screw
Material: Cast Iron
Finish: Gray

Modular Wall Outlet Cover Plates: Type - Modular Wall Outlet Plate; Configuration - (1) Duplex Receptacle; Gang - 1G; Mounting - Screw; Material - Cast Iron; Finish - Gray; Manufacturer Series - FS