The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HUBBELL #HBLST302SBK

Modular Face Plate Recessed Wall and Furniture Connectivity Boxes

SKU # 78358580760 Manufacturer Series: Multi-Connect
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Face Plate
Application: Recessed Wall and Furniture Connectivity Boxes
Configuration: Duplex
Mounting: Screw
Material: PVC
Finish: Black

Modular Wall Outlet Cover Plates: Type - Modular Face Plate; Application - Recessed Wall and Furniture Connectivity Boxes; Configuration - Duplex; Mounting - Screw; Material - PVC; Finish - Black; Manufacturer Series - Multi-Connect