Menu Search
Search
WAGO #232-309/026-000

Angled Female Connector, 9P, 14A, 320/630V, 28-12 AWG, 9 Contacts, -60 to 85 deg C

SKU # 78092098765
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Connector
Contact Connection Type: Cage-Clamp
Positions: 9P
Rating - Current: 14A
Rating - Voltage: 320/630V
Wire Range: 28-12 AWG
Number of Contacts: 9
Temperature Rating: -60 to 85 deg C (-76 to 185 deg F)
Material Rating: UL 94 V-0

Modular System - Inserts: Type - Female Connector; Contact Connection Type - Cage-Clamp; Positions - 9P; Rating - Current - 14A; Rating - Voltage - 320/630V; Wire Range - 28-12 AWG; Number of Contacts - 9; Temperature Rating - -60 to 85 deg C (-76 to 185 deg F); Material Rating - UL 94 V-0; Additional Information - Pin Spacing: 5.08 mm, Color: Orange, Insulating Material: Polyamide 66, Contact: Tin-Plated Copper Alloy, Dimensions: 23.90 mm H x 48.12 mm W x 22.75 mm D

Additional Info: Pin Spacing: 5.08 mm, Color: Orange, Insulating Material: Polyamide 66, Contact: Tin-Plated Copper Alloy, Dimensions: 23.90 mm H x 48.12 mm W x 22.75 mm D