Menu Search
Modular System - Inserts Screw Male Insert 16P 16A 600V
THOMAS & BETTS #MS216B

Pos-E-Kon Screw Male Insert 16P 16A 600V

SKU # 78621011846 Manufacturer Series: Series B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Male Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: B16
Wire Range: 20-14 AWG
Number of Contacts: 16 + Ground
Material, Insert: Glass Filled Thermoplastic
Termination Method: Intergral Screw Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0