Menu Search
THOMAS & BETTS #FS104A

Pos-E-Kon Screw Female Insert 4P 10A 600V

SKU # 78621051649 Manufacturer Series: Series A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Insert
Contact Connection Type: Screw
Positions: 4P
Rating - Current: 10A
Rating - Voltage: 600V
Mounting Code-Series Size: A4
Wire Range: 20-16 AWG
Number of Contacts: 4 + Ground
Position Marking: 1-4
Material, Insert: Glass Filled Thermoplastic
Termination Method: Intergral Screw Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0