Screw Female Insert 16P 16A 600V

SKU: 78621079111
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: A16
Wire Range: 20-14 AWG
Number of Contacts: 16 + Ground
Material, Insert: Glass Filled Thermoplastic
Termination Method: Intergral Screw Terminal
Temperature Rating: -40 to 125 Deg C (-40 to 257 Deg F)
Material Rating: UL 94 V-0
Manufacturer Model: Series A
Manufacturer Series: Pos-E-Kon
Modular System - Inserts: Type - Female Insert; Contact Connection Type - Screw; Positions - 16P; Rating - Current - 16A; Rating - Voltage - 600V; Mounting Code-Series Size - A16; Wire Range - 20-14 AWG; Number of Contacts - 16 + Ground; Material, Insert - Glass Filled Thermoplastic; Termination Method - Intergral Screw Terminal; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Manufacturer Model - Series A; Manufacturer Series - Pos-E-Kon