Menu Search
Modular System - Inserts Male Screw Terminal Insert, 16A, 600V, 20-14 AWG
THOMAS & BETTS #MS216T

Male Screw Terminal Insert, 16A, 600V, 20-14 AWG

SKU # 78621068447 Manufacturer Series: Series T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Male Insert
Contact Connection Type: Crimp
Rating - Current: 16A
Rating - Voltage: 600V
Wire Range: 20-14 AWG
Number of Contacts: 16 Plus Ground
Material, Insert: Copper-Free Aluminum
Termination Method: Crimp Terminal
Temperature Rating: 200 deg C (392 deg F)
Material Rating: UL 94 V-0

T&B MS216T INSERTMALESCREWT16