THOMAS & BETTS #FS116T

Female Screw Terminal Insert, 16A, 600V, 20-14 AWG

SKU: 78621068451
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Insert
Contact Connection Type: Crimp
Rating - Current: 16A
Rating - Voltage: 600V
Wire Range: 20-14 AWG
Number of Contacts: 16 Plus Ground
Material, Insert: Copper-Free Aluminum
Termination Method: Crimp Terminal
Temperature Rating: 200 deg C (392 deg F)
Material Rating: UL 94 V-0
Manufacturer Model: Series T
Description
T&B FS116T INSERTFEMALESCREWT16