Menu Search
Modular System - Inserts Crimp (not included) Male Insert 40P 10A 600V
THOMAS & BETTS #MC440D

Pos-E-Kon Crimp (not included) Male Insert 40P 10A 600V

SKU # 78621079199 Manufacturer Series: Series D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Male Insert
Contact Connection Type: Crimp (not included)
Positions: 40P
Rating - Current: 10A
Rating - Voltage: 600V
Mounting Code-Series Size: B16
Number of Contacts: 40 + Ground
Material, Insert: Glass Filled Thermoplastic
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0