Menu Search
MENCOM #CCEM-06

Male Insert, 6P, 16A, 600 V, 20-12 AWG, 6 Plus Ground

SKU # 78859310373
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male Insert
Contact Connection Type: Crimp
Positions: 6P
Rating - Current: 16A
Rating - Voltage: 600 V
Wire Range: 20-12 AWG
Number of Contacts: 6 Plus Ground
Material, Insert: Glass Reinforced Thermoplastic
Termination Method: Crimp Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0

MCOM CCEM-06 6 POL ML CRP INSRT 16A