Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Screw Male Insert 16P 16A 600V

SKU: 78407491756
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Male Insert
Contact Connection Type: Screw
Positions: 16P
Rating - Current: 16A
Rating - Voltage: 600V
Mounting Code-Series Size: HBE-16
Wire Range: 20-14 AWG
Number of Contacts: 48 + Ground
Termination Method: Screw
Manufacturer Series: EPIC
Modular System - Inserts: Type - Male Insert; Contact Connection Type - Screw; Positions - 16P; Rating - Current - 16A; Rating - Voltage - 600V; Mounting Code-Series Size - HBE-16; Wire Range - 20-14 AWG; Number of Contacts - 48 + Ground; Termination Method - Screw; Manufacturer Series - EPIC