You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LAPP GROUP USA #10.1970

Female Insert, 24P, 16A, 600 V, 20-14 AWG

SKU # 78407491645
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Insert
Contact Connection Type: Screw
Positions: 24P
Rating - Current: 16A
Rating - Voltage: 600 V
Mounting Code-Series Size: HBE-24
Wire Range: 20-14 AWG
Number of Contacts: 24 Plus Ground
Material, Insert: Polycarbonate
Termination Method: Screw Terminal
Temperature Rating: -40 to 100 Degree C (-40 to 212 Degree F)
Material Rating: UL 94 V-0