Menu Search
Modular System - Inserts Screw Male Insert 4/2P 25A 500V
HARTING OF NORTH AMERICA INC #09120062663

HanĀ® Screw Male Insert 4/2P 25A 500V

SKU # 78950625027 Manufacturer Series: Q
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Male Insert
Contact Connection Type: Screw
Positions: 4/2P
Rating - Current: 25A
Rating - Voltage: 500V
Wire Range: 12-8 AWG
Number of Contacts: 6 + Ground
Material, Insert: Polycarbonate
Termination Method: Axial Screw Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0

Modular System - Inserts: Type - Male Insert; Contact Connection Type - Screw; Positions - 4/2P; Rating - Current - 25A; Rating - Voltage - 500V; Wire Range - 12-8 AWG; Number of Contacts - 6 + Ground; Material, Insert - Polycarbonate; Termination Method - Axial Screw Terminal; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Additional Information - Contact Material: Copper Alloy, Insert Color: Light Gray; Manufacturer Model - Han Q; Manufacturer Series - Han Q

Additional Info: Contact Material: Copper Alloy, Insert Color: Light Gray