Menu Search

HARTING OF NORTH AMERICA INC #09200162691

Screw Male Insert 16A 250V

SKU: 78950625048
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Male Insert
Contact Connection Type: Screw
Rating - Current: 16A
Rating - Voltage: 250V
Wire Range: 17-14 AWG
Number of Contacts: 16
Material, Insert: Polycarbonate
Termination Method: Screw
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0
Manufacturer Model: Han
Description
Modular System - Inserts: Type - Male Insert; Contact Connection Type - Screw; Rating - Current - 16A; Rating - Voltage - 250V; Wire Range - 17-14 AWG; Number of Contacts - 16; Material, Insert - Polycarbonate; Termination Method - Screw; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Additional Information - Insert Color: Light Gray; Manufacturer Model - Han
Additional Info: Insert Color: Light Gray