HARTING OF NORTH AMERICA INC #09140022755

Screw Female Insert 100A 1000V

SKU: 78950617240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Female Insert
Contact Connection Type: Screw
Rating - Current: 100A
Rating - Voltage: 1000V
Wire Range: 6-1 AWG
Number of Contacts: 2
Manufacturer Model: Han 100 A
Manufacturer Series: Han-Modular
Description
Modular System - Inserts: Type - Female Insert; Contact Connection Type - Screw; Rating - Current - 100A; Rating - Voltage - 1000V; Wire Range - 6-1 AWG; Number of Contacts - 2; Manufacturer Model - Han 100 A ; Manufacturer Series - Han-Modular