Menu Search
Search
HARTING OF NORTH AMERICA INC #09120082733

HanĀ® Quick Connect Female Insert 8P 25A 500V

SKU # 78950622207 Manufacturer Series: Q
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Insert
Contact Connection Type: Quick Connect
Positions: 8P
Rating - Current: 25A
Rating - Voltage: 500V
Wire Range: 20-14 AWG
Number of Contacts: 8 + Ground
Material, Insert: Polycarbonate
Termination Method: Quick Connect Terminal
Temperature Rating: -40 to 125 Degree C (-40 to 257 Degree F)
Material Rating: UL 94 V-0

Modular System - Inserts: Type - Female Insert; Contact Connection Type - Quick Connect; Positions - 8P; Rating - Current - 25A; Rating - Voltage - 500V; Wire Range - 20-14 AWG; Number of Contacts - 8 + Ground; Material, Insert - Polycarbonate; Termination Method - Quick Connect Terminal; Temperature Rating - -40 to 125 deg C (-40 to 257 deg F); Material Rating - UL 94 V-0; Additional Information - Contact Material: Copper Alloy, Insert Color: Light Gray; Manufacturer Model - Han Q; Manufacturer Series - Han Q

Additional Info: Contact Material: Copper Alloy, Insert Color: Light Gray