HARTING OF NORTH AMERICA INC #09380122601

Pass & Seymour Connector, Power, HD, Male, 12 Pos, 400V, 80A

SKU: 78950692327
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy-Duty Power Connector
Contact Connection Type: Male
Positions: 12
Rating - Current: 80A
Rating - Voltage: 400V
Mounting Code-Series Size: 24B
Wire Range: 16-6/20-14
Number of Contacts: 4+
Termination Method: Screw
Manufacturer Series: Han K
Description
Connector, Heavy-Duty Power; Contact Connection Type: Male; Positions: 12; Rating - Current: 80A; Rating - Voltage: 400V; Mounting Code-Series Size: 24B; Wire Range: 16-6/20-14; Number of Contacts: 4+; Termination Method: Screw; Manufacturer Series; Han K