Menu Search

WEIDMUELLER #1655250000

Connector Hood, Powder Coated Die Cast Aluminum Housing

SKU: 78069895233
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connector Hood
Attachment Type: Single Locking Lever
Entry Position: (1) Side Entry
Entry Size-Type: PG21
Mounts To: Single Lever
Material, Housing: Powder Coated Die Cast Aluminum
Material, Attachments: Stainless Steel Lock
Enclosure Rating: IP65, NEMA 12, 4x
Dimensions: HxWxL: 2.84x1.69x3.45 in. (72x43x87mm)
Description
WEID 1655250000 HDC 24D TSLU 1PG21G