Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
THOMAS & BETTS #SH010

Pos-E-Kon Double Post Standard Insert Hood B10, DD42, M B10

SKU # 78621083664
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Insert Hood
Attachment Type: Double Post
Entry Position: Side Entry
Entry Size-Type: (1) 0.50 in NPT
Mounts To: Double Lever Base
Mounting Code-Series Size: B10, DD42, M B10
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Hoods: Type - Standard Insert Hood; Attachment Type - Double Post; Entry Position - Side Entry; Entry Size-Type - (1) 0.50 in NPT; Mounts To - Double Lever Base; Mounting Code-Series Size - B10, DD42, M B10; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon