Menu Search
Modular System - Insert Hoods Coupler Hood, Single Lever; Aluminum; Top Entry; 600V; 1 x 3/4 in NPT

THOMAS & BETTS #CH816HMV

Pos-E-Kon® Coupler Hood, Single Lever; Aluminum; Top Entry; 600V; 1 x 3/4 in NPT

SKU #78620998730
Manufacturer Series: Series B
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Single-Lever Coupler Hood
Attachment Type: Double Lever Locking
Entry Position: Top
Mounts To: Standard Hoods Only
Material, Housing: Die-Cast Aluminum Alloy, Epoxy Powder Coated
Enclosure Rating: 16A, 600V
Dimensions: 1 x 3/4 in. NPT

For inline, portable or special service connections. Features die-cast aluminum alloy construction for corrosion resistance and 16 contacts with ground connection. IP65 locked positions internal protection per DIN VDE 0470, IEC 529.