Single Latch Standard Insert Hood

SKU: 78859310946
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Insert Hood
Attachment Type: Single Latch
Entry Position: Top Entry
Entry Size-Type: 0.37 in. NPT
Mounts To: Single Locking Latch Base
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Manufacturer Series: CK
Modular System - Insert Hoods: Type - Standard Insert Hood; Attachment Type - Single Latch; Entry Position - Top Entry; Entry Size-Type - 0.37 in. NPT; Mounts To - Single Locking Latch Base; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Additional Information - Rectangular Hood; Manufacturer Series - CK
Additional Info: Rectangular Hood