Menu Search
Search
ABB INSTALLATION PRODUCTS #SH606

Thomas and Betts Single Post Standard Insert Hood DD24, M-B6

SKU # 78621083668 Manufacturer Series: Pos-E-Kon
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Insert Hood
Attachment Type: Single Post
Entry Position: Side Entry
Entry Size-Type: (1) 0.50 in NPT
Mounts To: Single Lever Base
Mounting Code-Series Size: DD24, M-B6
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Hoods: Type - Standard Insert Hood; Attachment Type - Single Post; Entry Position - Side Entry; Entry Size-Type - (1) 0.50 in NPT; Mounts To - Single Lever Base; Mounting Code-Series Size - DD24, M-B6; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon