Menu Search
Search
ABB INSTALLATION PRODUCTS #SH610

Thomas and Betts Single Post Single Post B10, DD42, M-B10

SKU # 78621083669 Manufacturer Series: Pos-E-Kon
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Post
Attachment Type: Single Post
Entry Position: Side (1)
Entry Size-Type: 0.50 in NPT
Mounts To: Single Lever
Mounting Code-Series Size: B10, DD42, M-B10
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Hoods: Type - Single Post; Attachment Type - Single Post; Entry Position - Side (1); Entry Size-Type - 0.50 in NPT; Mounts To - Single Lever; Mounting Code-Series Size - B10, DD42, M-B10; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon