Menu Search
Search
ABB INSTALLATION PRODUCTS #TH216

Thomas and Betts Double Post Standard Insert Hood B16, C6, D40, DD72, M B16

SKU # 78621083677 Manufacturer Series: Pos-E-Kon
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Insert Hood
Attachment Type: Double Post
Entry Position: Top Entry
Entry Size-Type: (1) 0.75 in NPT
Mounts To: Double Lever Base
Mounting Code-Series Size: B16, C6, D40, DD72, M B16
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Hoods: Type - Standard Insert Hood; Attachment Type - Double Post; Entry Position - Top Entry; Entry Size-Type - (1) 0.75 in NPT; Mounts To - Double Lever Base; Mounting Code-Series Size - B16, C6, D40, DD72, M B16; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon