Menu Search

THOMAS & BETTS #PB406

Pos-E-Kon Single Lever Panel Mount Base B6, DD24, M B6

SKU: 78621079073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Mount Base
Attachment Type: Single Lever
Cover Provision: With Cover
Entry Position - Quantity: Rear Access
Mounts To: Single Post Hood
Mounting Code-Series Size: B6, DD24, M B6
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Description
Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Single Lever; Cover Provision - With Cover; Entry Position - Quantity - Rear Access; Mounts To - Single Post Hood; Mounting Code-Series Size - B6, DD24, M B6; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon