Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
THOMAS & BETTS #PB416

Pos-E-Kon Single Lever Panel Mount Base B16, T16, C6, V6, D40, DD72, M5

SKU # 78621079075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mount Base
Attachment Type: Single Lever
Cover Provision: With Cover
Entry Position - Quantity: Rear Access
Mounts To: Single Post Hood
Mounting Code-Series Size: B16, T16, C6, V6, D40, DD72, M5
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Single Lever; Cover Provision - With Cover; Entry Position - Quantity - Rear Access; Mounts To - Single Post Hood; Mounting Code-Series Size - B16, T16, C6, V6, D40, DD72, M5; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon