THOMAS & BETTS #PB310A

Single Lever Panel Mount Base A10, D15

SKU: 78621079127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Mount Base
Attachment Type: Single Lever
Cover Provision: Without Cover
Entry Position - Quantity: Rear Access
Mounts To: Single Post Hood
Mounting Code-Series Size: A10, D15
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Manufacturer Series: Pos-E-Kon
Description
Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Single Lever; Cover Provision - Without Cover; Entry Position - Quantity - Rear Access; Mounts To - Single Post Hood; Mounting Code-Series Size - A10, D15; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon