Menu Search
THOMAS & BETTS #PB224

Pos-E-Kon Double Post Panel Mount Base B24, T24, V10, V16, D64, DD108, M7, K12

SKU # 78621079072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mount Base
Attachment Type: Double Post
Cover Provision: With Cover
Entry Position - Quantity: Rear Access
Mounts To: Double Lever Hood
Mounting Code-Series Size: B24, T24, V10, V16, D64, DD108, M7, K12
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Double Post; Cover Provision - With Cover; Entry Position - Quantity - Rear Access; Mounts To - Double Lever Hood; Mounting Code-Series Size - B24, T24, V10, V16, D64, DD108, M7, K12; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon