THOMAS & BETTS #PB216

Double Post Panel Mount Base B16, T16, C6, V6, D40, DD72, M5

SKU: 78621079071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Mount Base
Attachment Type: Double Post
Cover Provision: With Cover
Entry Position - Quantity: Rear Access
Mounts To: Double Lever Hood
Mounting Code-Series Size: B16, T16, C6, V6, D40, DD72, M5
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Manufacturer Series: Pos-E-Kon
Description
Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Double Post; Cover Provision - With Cover; Entry Position - Quantity - Rear Access; Mounts To - Double Lever Hood; Mounting Code-Series Size - B16, T16, C6, V6, D40, DD72, M5; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon