THOMAS & BETTS #PB232A

Double Post Panel Mount Base A32, D50

SKU: 78621079422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Panel Mount Base
Attachment Type: Double Post
Cover Provision: With Cover
Entry Position - Quantity: Rear Access
Mounts To: Double Lever Hood
Mounting Code-Series Size: A32
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Manufacturer Series: Pos-E-Kon™
Description
Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Double Post; Cover Provision - With Cover; Entry Position - Quantity - Rear Access; Mounts To - Double Lever Hood; Mounting Code-Series Size - A32, D50; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon™