Menu Search
HARTING OF NORTH AMERICA INC #19300060297

HanĀ® Single Lever Surface Mount Base B6

SKU # 78950618694 Manufacturer Series: B
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Mount Base
Attachment Type: Single Lever
Cover Provision: With Cover
Mounts To: Single Lever Base
Mounting Code-Series Size: B6
Material, Housing: Die Cast Aluminum
Material, Attachments: Stainless steel
Enclosure Rating: IP65
Dimensions: HxWxL: 2.87x3.22x3.66 in. (73x82x93mm)
Manufacturer Model: Type B6

Modular System - Insert Bases: Type - Surface Mount Base; Attachment Type - Single Lever; Cover Provision - With Cover; Mounts To - Single Lever Base; Mounting Code-Series Size - B6; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless steel; Enclosure Rating - IP65; Dimensions - HxWxL: 2.87x3.22x3.66 in. (73x82x93mm); Manufacturer Model - Type B6; Manufacturer Series - Han B