Menu Search
Search
HARTING OF NORTH AMERICA INC #09200320231

HanĀ® Double Lever Surface Mount Base

SKU # 78950691892 Manufacturer Series: A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Mount Base
Attachment Type: Double Lever
Cover Provision: Without Cover
Entry Position - Quantity: Side (1)
Entry Size: PG 29
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65
Dimensions: HxWxL: 3.22x2.24x4.17 in. (81.8x57.0x106.0mm)

Modular System - Insert Bases: Type - Surface Mount Base; Attachment Type - Double Lever; Cover Provision - Without Cover; Entry Position - Quantity - Side (1); Entry Size - PG 29; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Dimensions - HxWxL: 3.22x2.24x4.17 in. (81.8x57.0x106.0mm); Additional Information - Temperature: -40 to 125degC (-40 to 257degF); Manufacturer Series - Han A

Additional Info: Temperature: -40 to 125degC (-40 to 257degF)