Menu Search
ABB INSTALLATION PRODUCTS #PB348

Thomas and Betts Single Lever Panel Mount Base B48, D128, DD216, K8/16, M B24

SKU # 78621083662 Manufacturer Series: Pos-E-Kon
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mount Base
Attachment Type: Single Lever
Cover Provision: Without Cover
Entry Position - Quantity: Rear Access
Mounts To: Single Post Hood
Mounting Code-Series Size: B48, D128, DD216, K8/16, M B24
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Single Lever; Cover Provision - Without Cover; Entry Position - Quantity - Rear Access; Mounts To - Single Post Hood; Mounting Code-Series Size - B48, D128, DD216, K8/16, M B24; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Manufacturer Series - Pos-E-Kon