Menu Search
ABB INSTALLATION PRODUCTS #PB116

Thomas and Betts Double Lever Panel Mount Base B16, T16, C6, V6, D40, DD72

SKU # 78621083656 Manufacturer Series: Pos-E-Kon
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mount Base
Attachment Type: Double Lever
Cover Provision: Without Cover
Entry Position - Quantity: Rear Access
Mounts To: Double Post Hood
Mounting Code-Series Size: B16, T16, C6, V6, D40, DD72
Material, Housing: Die Cast Aluminum
Enclosure Rating: IP65

Modular System - Insert Bases: Type - Panel Mount Base; Attachment Type - Double Lever; Cover Provision - Without Cover; Entry Position - Quantity - Rear Access; Mounts To - Double Post Hood; Mounting Code-Series Size - B16, T16, C6, V6, D40, DD72; Material, Housing - Die Cast Aluminum; Enclosure Rating - IP65; Additional Information - Application: Metal Roller Panel Base for Pass-through Adapter CA628B16; Manufacturer Series - Pos-E-Kon

Additional Info: Application: Metal Roller Panel Base for Pass-through Adapter CA628B16