Menu Search
HUBBELL #HBLWSCS6MMO

Modular Low Voltage Outlet Box 6G

SKU # 78358550113 Manufacturer Series: Multi-Connect
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Low Voltage Outlet Box
Gangs: 6G
Installation: Recessed, Wall Mount
Material: Steel
Dimensions: 4.88"Hx13.25"Wx3.50"D
Knockouts: 1/2x3/4 in., 1-1/4 in. Kos
Mounting Hardware: Stud Mounting Brackets

Modular Outlet Boxes: Type - Modular Low Voltage Outlet Box; Gangs - 6G; Installation - Recessed, Wall Mount; Material - Steel; Dimensions - 4.88"Hx13.25"Wx3.50"D; Knockouts - 1/2x3/4", 1-1/4" Kos; Mounting Hardware - Stud Mounting Brackets; Manufacturer Series - MULTI-CONNECT