SIEMENS #WML11225RJ

Meter Stack, 1 Phase 3W, 120/240Vac, 1200 A Bus, 225 A Socket, 1 Sockets, NEMA 3R, Ring

SKU: 04089217082
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Socket Type: Commercial Meter Stack Module
Service: 1Phase3W
Voltage: 120/240V AC
Bus Amps: 1200A
Socket Amps: 225
Number of Sockets: 1
Socket Jaws: 5
Breaker Series: QS, QSH, QSHH, HQS, HQSH, QP, QPH, HQP, MP-T, MP-HT, MP-MT
HxWxD: 27.75x19.50x9.00 in. (704x495x228mm)
Description
Modular Meter Stacks: Socket Type - Commercial Meter Stack Module; Service - 1Phase3W; Voltage - 120/240Vac; Bus Amps - 1200; Socket Amps - 225; Number of Sockets - 1; Socket Jaws - 5; Breaker Series - QS, QSH, QSHH, HQS, HQSH, QP, QPH, HQP, MP-T, MP-HT, MP-MT; HxWxD - 27.75x19.50x9.00 in. (704x495x228mm); Additional Information - Socket Lever Bypass
Additional Info: Socket Lever Bypass