Menu Search
Modular Meter Stacks Meter Stack, 1 Phase 3W, 120/240Vac, 1200 A Bus, 125 A Socket, 3 Sockets, NEMA 3R, Ring
SIEMENS #WMM31125J

Meter Stack, 1 Phase 3W, 120/240Vac, 1200 A Bus, 125 A Socket, 3 Sockets, NEMA 3R, Ring

SKU # 04089257094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Residential Meter Stack Module
Service: 1Phase3W
Voltage: 120/240V AC
Socket Amps: 125
Number of Sockets: 3
Socket Cover Style: Ring
Socket Jaws: 5
Breaker Series: QP, QPH, HQP, MP-T, MP-HT, MP-MT
HxWxD: 43.31x13.09x8.09 in. (1100x332x205mm)

Modular Meter Stacks: Socket Type - Residential Meter Stack Module; Service - 1Phase3W; Voltage - 120/240Vac; Socket Amps - 125; Number of Sockets - 3; Socket Cover Style - Ring; Socket Jaws - 5; Breaker Series - QP, QPH, HQP, MP-T, MP-HT, MP-MT; HxWxD - 43.31x13.09x8.09 in. (1100x332x205mm)