Residential Meter Stack Module 3Phase 120/240V, 3 Sockets

SKU: 78668551301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Socket Type: Residential Meter Stack Module
Service: 3Phase
Voltage: 120/240V
Bus Amps: 1200A
Socket Amps: 200
Number of Sockets: 3
Socket Cover Style: Ringless
Socket Jaws: 5
Breaker Series: CC2, CCVH2, CVS2, CV2, CVH2
Enclosure Type: Outdoor, NEMA 3R
HxWxD: 50.50x15.50x8.50 in. (1283x394x216mm)
Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.
Additional Info: Bus Material: Copper