Menu Search
Modular Meter Stacks Residential Meter Stack Module 3Phase 120/208V, 3 Sockets
EATON #3MM312RC

Residential Meter Stack Module 3Phase 120/208V, 3 Sockets

SKU # 78211499072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Residential Meter Stack Module
Service: 3Phase
Voltage: 120/208V
Bus Amps: 800A
Socket Amps: 125
Number of Sockets: 3
Socket Cover Style: Ring
Socket Jaws: 5
Breaker Series: BR, BRH, BRHH
Enclosure Type: Outdoor, NEMA 3R
HxWxD: 40.00x15.00x8.00 in. (1016x381x203mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.

Additional Info: Bus Material: Copper