EATON #3MM220RRL

Residential Meter Stack Module 3Phase 120/208V, 2 Sockets

SKU: 78684905218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Socket Type: Residential Meter Stack Module
Service: 3Phase
Voltage: 120/208V
Bus Amps: 800A
Socket Amps: 200
Number of Sockets: 2
Socket Cover Style: Ringless
Socket Jaws: 5
Breaker Series: CC2_X, CHH2_H2X, CHH2_H4X, CHH2_X
Enclosure Type: Outdoor, NEMA 3R
HxWxD: 50.50x16.00x8.00 in. (1282x406x203mm)
Description
Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.
Additional Info: 4 Horizontal Bus Bars - A, B, C and Neutral