Menu Search
Modular Meter Stacks Commercial Meter Stack Module 1Phase3W 120/240V, 1 Sockets
EATON #35MM140HR1240

Commercial Meter Stack Module 1Phase3W 120/240V, 1 Sockets

SKU # 78211393536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Commercial Meter Stack Module
Service: 1Phase3W
Voltage: 120/240V
Bus Amps: 1200A
Socket Amps: 400
Number of Sockets: 1
Socket Cover Style: Ringless w/Lever Bypass
Socket Jaws: 5
Enclosure Type: NEMA 3R
Dimensions: HxWxD: 68.1 x 22.1 x 11.1 in. (1730 x 561 x 282mm)

Group metering, also known as multiple metering, is used where electric utility power enters a commercial building or multi-family residence. The product consists of some type of main device along with multiple meter sockets in one unit or in several connected units. The multiple meters allow the utility to measure power consumption for each tenant of the building. This type of metering equipment is commonly used at apartment complexes and strip malls.

Additional Info: Bus Material: Aluminum, K-Frame Included