EATON #35SS220RBC

Commercial Meter Stack Module 1Phase 3W 120/240Vac(B-C), 2 Sockets

SKU: 78211405506
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Socket Type: Commercial Meter Stack Module
Service: 1Phase 3W
Voltage: 120/240V AC (B-C)
Bus Amps: 1200A
Socket Amps: 225
Number of Sockets: 2
Socket Cover Style: Ring
Socket Jaws: 5
Breaker Series: Bolt-On Type EHD, CCV, CCVH, CVS, CV, CVH
Enclosure Type: Indoor/Outdoor, NEMA 3R
HxWxD: 44.00x24.00x12.00 in. (1117.6x609.6x304.8mm)
Manufacturer Series: 35SS
Description
Eaton Commercial Meter Stacks consist of four horizontal cross buses that are mechanically and electrically built to bolt up to mains and residential stacks. These devices are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Some stacks contain meter blocks with test bypass and jaw release. Others use meter sockets with test bypass feature (meets EUSERC electrical requirements).
Additional Info: Socket Test Bypass, Horizontal Aluminum Bus, Phase: Three-Phase In, Single-Phase Out