Menu Search
Modular Meter Stacks Commercial Meter Stack Module 1Phase 3W 120/240Vac(A-C), 2 Sockets
EATON #35SS220RAC

Commercial Meter Stack Module 1Phase 3W 120/240Vac(A-C), 2 Sockets

SKU # 78211405505 Manufacturer Series: 35SS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Commercial Meter Stack Module
Service: 1Phase 3W
Voltage: 120/240V AC (A-C)
Bus Amps: 1200A
Socket Amps: 225
Number of Sockets: 2
Socket Cover Style: Ring
Socket Jaws: 5
Breaker Series: Bolt-On Type EHD, CCV, CCVH, CVS, CV, CVH
Enclosure Type: Indoor/Outdoor, NEMA 3R
HxWxD: 44.00x24.00x12.00 in. (1117.6x609.6x304.8mm)

Eaton Commercial Meter Stacks consist of four horizontal cross buses that are mechanically and electrically built to bolt up to mains and residential stacks. These devices are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Some stacks contain meter blocks with test bypass and jaw release. Others use meter sockets with test bypass feature (meets EUSERC electrical requirements).

Additional Info: Socket Test Bypass, Horizontal Aluminum Bus, Phase: Three-Phase In, Single-Phase Out