Menu Search
SQUARE D COMPANY #ZBE1015

Contact Block Contact Block 1-NO

SKU # 78590192889 Manufacturer Series: XB4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contact Block
Size: 22mm
Contacts: 1-NO
Contact Material: Silver
Block Material: Metal
Terminal Connection: Screw Clamp
Mounting: Front Mount