Menu Search
SQUARE D COMPANY #9001KA6

Contact Block Contact Block 1-NO Early Break

SKU # 78590184977 Manufacturer Series: 9001K
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contact Block
Size: 30mm
Contacts: 1-NO Early Break
Contact Material: Silver
Block Material: Plastic
Terminal Connection: Screw Clamp