SQUARE D COMPANY #ZENL1121

Block, Contact, Standard, Pushbutton, 1NC

SKU: 78590137751
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Block
Size: 22.5mm
Contacts: 1-NC
Terminal Connection: Screw
Mounting: Base Mount
Manufacturer Series: XA
Description
Modular Industrial Contact Blocks: Type - Standard Block; Size - 22.5 mm; Contacts - 1-NC; Terminal Connection - Screw; Mounting - Base Mount; Manufacturer Series - XA