Menu Search
Modular Industrial Contact Blocks Contact Module, 36 x 9.8 x 27.7 mm, 1-NO

SIEMENS #3SU14001AA103BA0

Sirius Act Contact Module, 36 x 9.8 x 27.7 mm, 1-NO

SKU #80476607328
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contact Block
Size: 36 x 9.8 x 27.7mm
Contacts: 1-NO
Contact Material: Silver Alloy
Terminal Connection: Spring Loaded
Mounting: Front Plate Mount

SIE 3SU14001AA103BA0 CONTACT BLOCK