Menu Search
Modular Industrial Contact Blocks Contact Module, 33.2 x 9.8 x 27.7 mm, 1-NO

SIEMENS #3SU14002AA101BA0

Sirius Act Contact Module, 33.2 x 9.8 x 27.7 mm, 1-NO

SKU #80476607336
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contact Block
Size: 33.2 x 9.8 x 27.7mm
Contacts: 1-NO
Contact Material: Silver Alloy
Terminal Connection: Screw
Mounting: Floor Mount

SIE 3SU14002AA101BA0 CONTACT BLOCK